Class 2 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large

  • Mfr # 48-73-5113

  • Zoro # G503678192


product price:  $20.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-5113
Zoro #
G503678192
UPC #
045242594917
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
28 173/500 in
Vest Size
2XL, 3XL
Maximum Chest Size
50 in
Minimum Chest Size
46 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Mesh Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Insulated
No
Number of Inside Pockets
1
High Visibility
Yes
Waterproof
No
Standards
ANSI107-15, CSA Certified
Number of Outside Pockets
2
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
Covered Pocket Locations
Top Pockets
Cooling
No
Expandable
Yes
UV-Resistant Material
Yes
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Type
None
Vest Features
Reinforced Pockets
Reflective Tape Type
Glass Bead
Horizontal Stripe Type
Single
Flame-Resistant Properties
Not Flame-Resistant
Includes ID Window
Yes
Reflective Stripe Location
Chest
Safety Vest Style
Standard
Fall Protection Compatible
Yes
Fabric Construction
Mesh
Safety Features
Breakaway, Fall Protection Compatible
Includes Tablet Pocket
No
ANSI Type
Class 2
Reflective Stripe Main Color
Silver
Pocket Location
Left Chest, Right Chest
Vest Front Style
Mesh
Reflective Stripe Color
Silver
Reflective Tape Attachment Type
Stiched
Total Number of Pockets
9
Includes LED Lights
No
Breakaway
No
Vest Back Style
Mesh
Reinforced Pocket Locations
Pen Pocket
Includes Microphone Tab
Yes
Anti-Static
No

Description

Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.