Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Yellow Mesh Safety Vest - 4X-Large/5X-Large

  • Mfr # 48-73-5114

  • Zoro # G403678131


product price: $20.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5114
Zoro #
G403678131
UPC #
045242594924
Country of Origin
China

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL
Length
28 37/50 in
Minimum Chest Size
50 in
Maximum Chest Size
54 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Mesh Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Waterproof
No
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
Standards
ANSI
High Visibility
Yes
Number of Inside Pockets
1
Insulated
No
Number of Outside Pockets
8
Covered Pocket Locations
Top Pockets
Reflective Stripe Main Color
Silver
Expandable
Yes
Reflective Stripe Color
Silver
Anti-Static
No
Pocket Location
Left Chest, Right Chest
Fall Protection Compatible
Yes
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Type
None
Vest Features
Reinforced Pockets
UV-Resistant Material
Yes
Total Number of Pockets
9
Vest Front Style
Mesh
Includes Microphone Tab
Yes
Reflective Tape Attachment Type
Stiched
Fabric Construction
Mesh
Reflective Tape Type
Glass Bead
Cooling
No
Safety Vest Style
Standard
Reflective Stripe Location
Chest
Includes LED Lights
No
Horizontal Stripe Type
Single
Breakaway
No
Flame-Resistant Properties
Not Flame-Resistant
Vest Back Style
Mesh
Reinforced Pocket Locations
Pen Pocket
Safety Features
Breakaway, Fall Protection Compatible
Includes ID Window
Yes
ANSI Type
Class 2
Includes Tablet Pocket
No

Description

Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.