Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Yellow Mesh Safety Vest - Large/X-Large

  • Mfr # 48-73-5112

  • Zoro # G503678178


product price: $20.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5112
Zoro #
G503678178
UPC #
045242594900
Country of Origin
China

Dimensions

Size
L/XL
Length
27 559/1000 in
Vest Size
L, XL
Reflective Stripe Width
2 in
Minimum Chest Size
42 in
Maximum Chest Size
46 in

Details

Item
High Visibility Mesh Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Standards
ANSI
Number of Outside Pockets
8
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
Number of Inside Pockets
1
High Visibility
Yes
Insulated
No
Waterproof
No
Reflective Stripe Color
Silver
Reflective Stripe Location
Chest
Safety Vest Style
Standard
Includes Microphone Tab
Yes
Includes ID Window
Yes
Cooling
No
Expandable
Yes
Reflective Tape Type
Glass Bead
Vest Back Style
Mesh
Fall Protection Compatible
Yes
Reflective Stripe Main Color
Silver
Flame-Resistant Properties
Not Flame-Resistant
Pocket Location
Left Chest, Right Chest
Includes Tablet Pocket
No
Vest Front Style
Mesh
Anti-Static
No
Includes LED Lights
No
Breakaway
No
Safety Features
Fall Protection Compatible
Total Number of Pockets
9
Vest Features
Reinforced Pockets
ANSI Type
Class 2
Reflective Tape Attachment Type
Stiched
Fabric Construction
Mesh
Reinforced Pocket Locations
Pen Pocket
Covered Pocket Locations
Top Pockets
UV-Resistant Material
Yes
Horizontal Stripe Type
Single
Reflective Stripe Border Type
None
Includes Tool Lanyard Grommets
No

Description

Safety Vest, ANSI Class 2, Vest Size L, XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.