Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Yellow Mesh Safety Vest - Small/Medium

  • Mfr # 48-73-5111

  • Zoro # G503678161


product price: $20.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5111
Zoro #
G503678161
UPC #
045242594894
Country of Origin
China

Dimensions

Size
S/M
Vest Size
M, S
Length
25 591/1000 in
Reflective Stripe Width
2 in
Minimum Chest Size
38 in
Maximum Chest Size
42 in

Details

Item
High Visibility Mesh Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Number of Inside Pockets
1
High Visibility
Yes
Insulated
No
Number of Outside Pockets
8
Standards
ANSI
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
Waterproof
No
Total Number of Pockets
9
Includes Tablet Pocket
No
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Vest Front Style
Mesh
Safety Vest Style
Standard
UV-Resistant Material
Yes
Safety Features
Fall Protection Compatible
Vest Back Style
Mesh
ANSI Type
Class 2
Horizontal Stripe Type
Single
Reflective Tape Attachment Type
Stiched
Fall Protection Compatible
Yes
Includes Tool Lanyard Grommets
No
Reflective Stripe Location
Chest
Includes Microphone Tab
Yes
Expandable
Yes
Covered Pocket Locations
Top Pockets
Pocket Location
Left Chest, Right Chest
Breakaway
No
Flame-Resistant Properties
Not Flame-Resistant
Vest Features
Reinforced Pockets
Anti-Static
No
Cooling
No
Includes ID Window
Yes
Fabric Construction
Mesh
Reinforced Pocket Locations
Pen Pocket
Reflective Tape Type
Glass Bead
Includes LED Lights
No
Reflective Stripe Color
Silver

Description

Safety Vest, ANSI Class 2, Vest Size M, S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.