Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Yellow Performance Safety Vest - S/M (CSA)

  • Mfr # 48-73-5081

  • Zoro # G3873099


product price: $44.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5081
Zoro #
G3873099
UPC #
045242558100
Country of Origin
China

Dimensions

Size
S/M
Fits Chest Size
38 in to 42 in
Vest Size
M, S
Length
25 1/2 in
Maximum Chest Size
42 in
Minimum Chest Size
38 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
6
Gender
Men's
Stripe Color
Silver
Features
Better Fit, Clear ID Holder and Velcro Opening and Closure, Padded Collar, Durable Dual M, Quick Internal Size Adjustment, Rear Tablet Pocket with Dual Sided Accessibility, Reinforced Front Pockets with 600D Tear Resistant Material
Brand and Series
Milwaukee(R)
Standards
ANSI/CSA
Regulations Covered
ANSI/ISEA 107-15 Type R Class 2, CSA Z96-15 Class 2
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Number of Inside Pockets
3
Number of Outside Pockets
12
Ligature Resistant
No
Fabric Construction
Solid
Passes ASTM F6413 Flame Test
No
Safety Vest Style
Standard
Reflective Tape Type
Glass Bead
Fall Protection Compatible
Yes
Reflective Stripe Border Type
None
Includes Tablet Pocket
Yes
ANSI Type
Type R, Class 2
Breakaway
No
Safety Features
Fall Protection Compatible
Reflective Stripe Color
Silver
Vest Back Style
Mesh
Vest Features
Mic Tab, Padded Neck, Reinforced Pockets, Tablet Pocket
Expandable
Yes
Includes Microphone Tab
Yes
Vest Front Style
Solid
Horizontal Stripe Type
Double
Reflective Stripe Main Color
Silver
Includes Tool Lanyard Grommets
No
Reflective Stripe Location
Chest, Waist
Includes ID Window
Yes
Total Number of Pockets
15
Includes LED Lights
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 38 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 25 1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.