Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Yellow Safety Vest - 2XL/3XL

  • Mfr # 48-73-5023

  • Zoro # G3871312


product price: $22.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5023
Zoro #
G3871312
UPC #
045242552566
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
28 1/2 in
Fits Chest Size
46 in to 50 in
Vest Size
2XL, 3XL
Maximum Chest Size
50 in
Minimum Chest Size
46 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
Number of Outside Pockets
9
Number of Inside Pockets
1
Brand and Series
Milwaukee(R)
Features
Better Fit, Clear ID Holder and Velcro Opening and Closure, Durable Dual Mic Tabs, Hang Loop, Quick Internal Size Adjustment, Reinforced Pen Pockets with 600D Tear Resistant Material
ATPV Rating
Not Rated
Standards
ANSI
Ligature Resistant
No
Regulations Covered
ANSI/ISEA 107-15 Type R Class 2
Vest Stripe Color Family
Silver
Includes Microphone Tab
Yes
Reflective Tape Type
Glass Bead
Passes ASTM F6413 Flame Test
No
Includes LED Lights
No
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Total Number of Pockets
10
Fabric Construction
Solid
Safety Features
Fall Protection Compatible
Vest Front Style
Solid
Includes Tablet Pocket
No
Reflective Stripe Location
Chest, Waist
Fall Protection Compatible
Yes
Vest Back Style
Mesh
Horizontal Stripe Type
Single
Safety Vest Style
Standard
Includes Tool Lanyard Grommets
No
Vest Features
Mic Tab, Reinforced Pockets
Includes ID Window
Yes
Reflective Stripe Border Type
None
ANSI Type
Type R, Class 2
Expandable
Yes
Breakaway
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 46 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 9, Number of Pockets with Closure 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.