Class 2 Surveyor's High Visibility Yellow Safety Vest - 2X-Large/3X-Large

  • Mfr # 48-73-5163

  • Zoro # G003678272


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-5163
Zoro #
G003678272
UPC #
045242595310
Country of Origin
China

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Length
28 173/500 in
Reflective Stripe Width
2 in
Maximum Chest Size
50 in
Minimum Chest Size
46 in

Details

Item
Surveyor's High Visibility Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
High Visibility
Yes
Number of Inside Pockets
7
Number of Outside Pockets
9
Features
Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket
Standards
ANSI
Waterproof
No
Insulated
No
Reflective Tape Attachment Type
Stiched
Vest Front Style
Mesh
Covered Pocket Locations
Bottom Pockets, Top Pockets
Includes Tool Lanyard Grommets
No
Fabric Construction
Mesh
Vest Back Style
Mesh
Reflective Stripe Main Color
Silver
ANSI Type
Class 2
Fall Protection Compatible
Yes
Safety Vest Style
Surveyor's
Reflective Stripe Border Color
Orange
Includes ID Window
Yes
Expandable
Yes
Vest Features
Mic Tab, Tablet Pocket
Includes Microphone Tab
Yes
Includes LED Lights
No
Horizontal Stripe Type
Single
Safety Features
Fall Protection Compatible
Cooling
No
Flame-Resistant Properties
Not Flame-Resistant
UV-Resistant Material
Yes
Total Number of Pockets
27
Reinforced Pocket Locations
Right Chest Pocket, Tablet Pocket
Reflective Stripe Border Type
Contrasting
Breakaway
No
Reflective Stripe Color
Orange/Silver
Includes Tablet Pocket
Yes
Reflective Tape Type
Glass Bead
Pocket Location
Left Chest, Right Chest
Anti-Static
No
Reflective Stripe Location
Chest

Description

Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 3, Features Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.