Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Surveyor's High Visibility Yellow Safety Vest - Large/X-Large

  • Mfr # 48-73-5162

  • Zoro # G803678267


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Size
L/XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5162
Zoro #
G803678267
UPC #
045242595303
Country of Origin
China

Dimensions

Size
L/XL
Vest Size
L, XL
Length
27 1/125 in
Maximum Chest Size
46 in
Reflective Stripe Width
2 in
Minimum Chest Size
42 in

Details

Item
Surveyor's High Visibility Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
Standards
ANSI
Features
Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket
Number of Inside Pockets
7
Waterproof
No
Insulated
No
High Visibility
Yes
Number of Outside Pockets
20
Total Number of Pockets
27
Includes Tool Lanyard Grommets
No
Includes ID Window
Yes
Covered Pocket Locations
Bottom Pockets, Top Pockets
Reflective Stripe Color
Orange/Silver
Vest Front Style
Mesh
Flame-Resistant Properties
Not Flame-Resistant
Includes LED Lights
No
Breakaway
No
Safety Vest Style
Surveyor's
Safety Features
Fall Protection Compatible
Reflective Stripe Border Type
Contrasting
Includes Microphone Tab
Yes
ANSI Type
Class 2
Reflective Stripe Main Color
Silver
Cooling
No
Includes Tablet Pocket
Yes
Pocket Location
Left Chest, Right Chest
Reflective Stripe Location
Chest
Reflective Tape Type
Glass Bead
Reinforced Pocket Locations
Right Chest Pocket, Tablet Pocket
Vest Back Style
Mesh
Fabric Construction
Mesh
Vest Features
Mic Tab, Tablet Pocket
Fall Protection Compatible
Yes
Horizontal Stripe Type
Single
Reflective Stripe Border Color
Orange
Expandable
Yes
UV-Resistant Material
Yes
Anti-Static
No
Reflective Tape Attachment Type
Stiched

Description

Safety Vest, ANSI Class 2, Vest Size L, XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 3, Features Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.