Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Surveyor's High Visibility Yellow Safety Vest - Small/Medium

  • Mfr # 48-73-5161

  • Zoro # G603678276


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Size
S/M
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5161
Zoro #
G603678276
UPC #
045242595297
Country of Origin
China

Dimensions

Size
S/M
Vest Size
M, S
Length
25 591/1000 in
Minimum Chest Size
38 in
Reflective Stripe Width
2 in
Maximum Chest Size
42 in

Details

Item
Surveyor's High Visibility Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
Number of Inside Pockets
7
Insulated
No
Features
Chest Pocket, Clear ID Holder and Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Water Resistant Pocket; Tear Resistant Construction - Woven 600D
Standards
ANSI
High Visibility
Yes
Number of Outside Pockets
20
Waterproof
No
Fall Protection Compatible
Yes
Vest Front Style
Mesh
Cooling
No
Includes Tool Lanyard Grommets
No
UV-Resistant Material
Yes
Pocket Location
Left Chest, Right Chest
Vest Back Style
Mesh
Reflective Stripe Color
Orange/Silver
Vest Features
Mic Tab, Tablet Pocket
Includes LED Lights
No
Horizontal Stripe Type
Single
Reinforced Pocket Locations
Right Chest Pocket, Tablet Pocket
Breakaway
No
Flame-Resistant Properties
Not Flame-Resistant
Includes Microphone Tab
Yes
Total Number of Pockets
27
Reflective Stripe Main Color
Silver
ANSI Type
Class 2
Safety Vest Style
Surveyor's
Reflective Stripe Border Color
Orange
Reflective Stripe Border Type
Contrasting
Anti-Static
No
Reflective Stripe Location
Chest
Reflective Tape Attachment Type
Stiched
Fabric Construction
Mesh
Includes Tablet Pocket
Yes
Reflective Tape Type
Glass Bead
Includes ID Window
Yes
Expandable
Yes
Safety Features
Fall Protection Compatible
Covered Pocket Locations
Bottom Pockets, Top Pockets

Description

Safety Vest, ANSI Class 2, Vest Size M, S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 3, Features Chest Pocket, Clear ID Holder and Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Water Resistant Pocket; Tear Resistant Construction - Woven 600D, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.