Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large

  • Mfr # 48-73-5138

  • Zoro # G103678219


product price: $23.97
/ea

Key Features

ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5138
Zoro #
G103678219
UPC #
045242595204
Country of Origin
China

Dimensions

Size
4XL/5XL
Length
30 709/1000 in
Vest Size
4XL, 5XL
Maximum Chest Size
54 in
Minimum Chest Size
50 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Mesh Safety Vest
Color
Orange
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
High Visibility
Yes
Waterproof
No
Number of Outside Pockets
8
Standards
ANSI/CSA
Number of Inside Pockets
1
Insulated
No
Pocket Location
Left Chest, Right Chest
Includes Tablet Pocket
No
Reflective Stripe Border Type
None
Fabric Construction
Mesh
Reflective Tape Attachment Type
Stiched
Includes Microphone Tab
Yes
Safety Features
Fall Protection Compatible
Vest Front Style
Mesh
UV-Resistant Material
Yes
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
Vest Back Style
Mesh
Includes LED Lights
No
Reinforced Pocket Locations
Pen Pocket
Breakaway
No
Includes Tool Lanyard Grommets
No
Reflective Tape Type
Glass Bead
Includes ID Window
Yes
Covered Pocket Locations
Top Pockets
Fall Protection Compatible
Yes
Safety Vest Style
Standard
Vest Features
Reinforced Pockets
ANSI Type
Class 3
Flame-Resistant Properties
Not Flame-Resistant
Expandable
Yes
Cooling
No
Anti-Static
No
Reflective Stripe Color
Silver
Reflective Stripe Location
Chest
Total Number of Pockets
9

Description

Safety Vest, ANSI Class 3, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.