Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 High Visibility Orange Mesh Safety Vest - Large/X-Large

  • Mfr # 48-73-5136

  • Zoro # G903678198


product price: $23.97
/ea

Key Features

ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5136
Zoro #
G903678198
UPC #
045242595181
Country of Origin
China

Dimensions

Size
L/XL
Length
29 66/125 in
Vest Size
L, XL
Maximum Chest Size
46 in
Reflective Stripe Width
2 in
Minimum Chest Size
42 in

Details

Item
High Visibility Mesh Safety Vest
Color
Orange
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
Number of Outside Pockets
8
High Visibility
Yes
Number of Inside Pockets
1
Insulated
No
Standards
ANSI/CSA
Waterproof
No
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
Reflective Tape Type
Glass Bead
Reflective Stripe Location
Chest
Covered Pocket Locations
Top Pockets
Includes ID Window
Yes
Reinforced Pocket Locations
Pen Pocket
Vest Front Style
Mesh
Total Number of Pockets
9
Anti-Static
No
Vest Features
Reinforced Pockets
Includes Microphone Tab
Yes
Vest Back Style
Mesh
Cooling
No
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Type
None
Includes Tablet Pocket
No
Safety Vest Style
Standard
Reflective Tape Attachment Type
Stiched
Reflective Stripe Color
Silver
ANSI Type
Class 3
Safety Features
Fall Protection Compatible
Flame-Resistant Properties
Not Flame-Resistant
Breakaway
No
Expandable
Yes
Includes LED Lights
No
UV-Resistant Material
Yes
Pocket Location
Left Chest, Right Chest
Fall Protection Compatible
Yes
Fabric Construction
Mesh

Description

Safety Vest, ANSI Class 3, Vest Size L, XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.