Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 High Visibility Orange Safety Vest - 4XL/5XL

  • Mfr # 48-73-5148

  • Zoro # G104203397


product price: $26.97
/ea

Key Features

ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5148
Zoro #
G104203397
UPC #
045242595280
Country of Origin
China

Dimensions

Size
4XL/5XL
Length
30 709/1000 in
Vest Size
4XL, 5XL
Reflective Stripe Width
2 in
Maximum Chest Size
54 in
Minimum Chest Size
50 in

Details

Item
High Visibility Safety Vest
Color
Orange
ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Standards
ANSI
Insulated
No
Waterproof
No
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
Number of Inside Pockets
1
High Visibility
Yes
Number of Outside Pockets
9
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Reflective Stripe Location
Chest
Includes Tablet Pocket
No
Fabric Construction
Solid
Vest Features
Reinforced Pockets
UV-Resistant Material
Yes
Includes LED Lights
No
Includes Microphone Tab
Yes
Total Number of Pockets
10
Anti-Static
No
Safety Features
Fall Protection Compatible
ANSI Type
Class 3
Vest Back Style
Solid
Covered Pocket Locations
Top Pockets
Includes Tool Lanyard Grommets
No
Pocket Location
Left Chest, Right Chest
Fall Protection Compatible
Yes
Safety Vest Style
Standard
Cooling
No
Reflective Tape Type
Glass Bead
Horizontal Stripe Type
Single
Vest Front Style
Solid
Includes ID Window
Yes
Reflective Tape Attachment Type
Stiched
Breakaway
No
Flame-Resistant Properties
Not Flame-Resistant
Reinforced Pocket Locations
Pen Pocket
Expandable
Yes
Reflective Stripe Color
Silver

Description

Safety Vest, ANSI Class 3, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.