Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 High Visibility Orange Safety Vest - Small/Medium

  • Mfr # 48-73-5145

  • Zoro # G703678268


product price: $26.97
/ea

Key Features

ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5145
Zoro #
G703678268
UPC #
045242595259
Country of Origin
China

Dimensions

Size
S/M
Vest Size
M, S
Length
27 953/1000 in
Minimum Chest Size
38 in
Maximum Chest Size
42 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Safety Vest
Color
Orange
ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Waterproof
No
Insulated
No
Standards
ANSI
Number of Inside Pockets
1
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
Number of Outside Pockets
9
High Visibility
Yes
Includes LED Lights
No
Includes Microphone Tab
Yes
Vest Features
Reinforced Pockets
Reflective Stripe Border Type
None
Reinforced Pocket Locations
Pen Pocket
UV-Resistant Material
Yes
Horizontal Stripe Type
Single
Vest Front Style
Solid
Total Number of Pockets
10
Reflective Stripe Main Color
Silver
Anti-Static
No
Fabric Construction
Solid
Flame-Resistant Properties
Not Flame-Resistant
Reflective Tape Attachment Type
Stiched
Reflective Tape Type
Glass Bead
Includes ID Window
Yes
Reflective Stripe Color
Silver
Safety Vest Style
Standard
Cooling
No
Safety Features
Fall Protection Compatible
Fall Protection Compatible
Yes
Includes Tablet Pocket
No
Breakaway
No
Includes Tool Lanyard Grommets
No
ANSI Type
Class 3
Covered Pocket Locations
Top Pockets
Expandable
Yes
Pocket Location
Left Chest, Right Chest
Vest Back Style
Solid
Reflective Stripe Location
Chest

Description

Safety Vest, ANSI Class 3, Vest Size M, S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.