Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large

  • Mfr # 48-73-5133

  • Zoro # G803678250


product price: $23.97
/ea

Key Features

ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5133
Zoro #
G803678250
UPC #
045242595150
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
30 59/500 in
Vest Size
2XL, 3XL
Minimum Chest Size
46 in
Reflective Stripe Width
2 in
Maximum Chest Size
50 in

Details

Item
High Visibility Mesh Safety Vest
Color
Yellow
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/CSA
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
Number of Outside Pockets
8
Number of Inside Pockets
1
Insulated
No
High Visibility
Yes
Waterproof
No
Cooling
No
Vest Front Style
Mesh
Reflective Stripe Main Color
Silver
Reflective Stripe Location
Chest
Reflective Stripe Border Type
None
Covered Pocket Locations
Top Pockets
Includes LED Lights
No
Safety Vest Style
Standard
Anti-Static
No
Includes ID Window
Yes
ANSI Type
Class 3
Vest Back Style
Mesh
Horizontal Stripe Type
Single
Includes Tablet Pocket
No
Vest Features
Reinforced Pockets
Reflective Stripe Color
Silver
Fall Protection Compatible
Yes
Includes Microphone Tab
Yes
Reflective Tape Attachment Type
Stiched
Includes Tool Lanyard Grommets
No
Expandable
Yes
Breakaway
No
Total Number of Pockets
9
Reflective Tape Type
Glass Bead
Pocket Location
Left Chest, Right Chest
Flame-Resistant Properties
Not Flame-Resistant
Fabric Construction
Mesh
Reinforced Pocket Locations
Pen Pocket
UV-Resistant Material
Yes
Safety Features
Fall Protection Compatible

Description

Safety Vest, ANSI Class 3, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.