Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 High Visibility Yellow Mesh Safety Vest - Large/X-Large

  • Mfr # 48-73-5132

  • Zoro # G503678215


product price: $23.97
/ea

Key Features

ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5132
Zoro #
G503678215
UPC #
045242595143
Country of Origin
China

Dimensions

Size
L/XL
Vest Size
L, XL
Length
29 66/125 in
Minimum Chest Size
42 in
Maximum Chest Size
46 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Mesh Safety Vest
Color
Yellow
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Number of Inside Pockets
1
Standards
ANSI/CSA
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
Number of Outside Pockets
8
Waterproof
No
Insulated
No
High Visibility
Yes
Pocket Location
Left Chest, Right Chest
Fall Protection Compatible
Yes
Reinforced Pocket Locations
Pen Pocket
Anti-Static
No
Covered Pocket Locations
Top Pockets
Includes ID Window
Yes
Reflective Tape Type
Glass Bead
Horizontal Stripe Type
Single
Cooling
No
Breakaway
No
Reflective Stripe Main Color
Silver
Vest Features
Reinforced Pockets
Includes LED Lights
No
Flame-Resistant Properties
Not Flame-Resistant
Safety Features
Fall Protection Compatible
Fabric Construction
Mesh
Expandable
Yes
Reflective Stripe Location
Chest
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Type
None
ANSI Type
Class 3
Total Number of Pockets
9
Includes Microphone Tab
Yes
Includes Tablet Pocket
No
Reflective Tape Attachment Type
Stiched
Safety Vest Style
Standard
UV-Resistant Material
Yes
Vest Front Style
Mesh
Reflective Stripe Color
Silver
Vest Back Style
Mesh

Description

Safety Vest, ANSI Class 3, Vest Size L, XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.