Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 High Visibility Yellow Mesh Safety Vest - Small/Medium

  • Mfr # 48-73-5131

  • Zoro # G503678277


product price: $23.97
/ea

Key Features

ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5131
Zoro #
G503678277
UPC #
045242595136
Country of Origin
China

Dimensions

Size
S/M
Length
27 953/1000 in
Vest Size
M, S
Maximum Chest Size
42 in
Reflective Stripe Width
2 in
Minimum Chest Size
38 in

Details

Item
High Visibility Mesh Safety Vest
Color
Yellow
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Number of Outside Pockets
8
Number of Inside Pockets
1
High Visibility
Yes
Insulated
No
Standards
ANSI/CSA
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
Waterproof
No
Safety Features
Fall Protection Compatible
Reinforced Pocket Locations
Pen Pocket
Vest Back Style
Mesh
Total Number of Pockets
9
Anti-Static
No
Vest Features
Reinforced Pockets
Pocket Location
Left Chest, Right Chest
Reflective Stripe Border Type
None
Reflective Tape Attachment Type
Stiched
Includes Tool Lanyard Grommets
No
Cooling
No
Includes ID Window
Yes
Reflective Stripe Location
Chest
Vest Front Style
Mesh
ANSI Type
Class 3
Fabric Construction
Mesh
Expandable
Yes
Includes Tablet Pocket
No
UV-Resistant Material
Yes
Reflective Stripe Color
Silver
Reflective Tape Type
Glass Bead
Breakaway
No
Reflective Stripe Main Color
Silver
Includes LED Lights
No
Flame-Resistant Properties
Not Flame-Resistant
Safety Vest Style
Standard
Includes Microphone Tab
Yes
Horizontal Stripe Type
Single
Covered Pocket Locations
Top Pockets
Fall Protection Compatible
Yes

Description

Safety Vest, ANSI Class 3, Vest Size M, S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.