Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large

  • Mfr # 48-73-5143

  • Zoro # G603678238


product price: $26.97
/ea

Key Features

ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5143
Zoro #
G603678238
UPC #
045242595235
Country of Origin
China

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Length
30 59/500 in
Maximum Chest Size
50 in
Minimum Chest Size
46 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Safety Vest
Color
Yellow
ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
High Visibility
Yes
Insulated
No
Number of Inside Pockets
1
Number of Outside Pockets
9
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
Standards
ANSI
Waterproof
No
UV-Resistant Material
Yes
Safety Vest Style
Standard
Pocket Location
Left Chest, Right Chest
Total Number of Pockets
10
Reflective Stripe Border Type
None
Fabric Construction
Solid
Covered Pocket Locations
Top Pockets
Reinforced Pocket Locations
Pen Pocket
Flame-Resistant Properties
Not Flame-Resistant
Includes Tool Lanyard Grommets
No
Fall Protection Compatible
Yes
Safety Features
Fall Protection Compatible
ANSI Type
Class 3
Includes Microphone Tab
Yes
Reflective Tape Type
Glass Bead
Includes Tablet Pocket
No
Reflective Stripe Color
Silver
Breakaway
No
Vest Front Style
Solid
Includes LED Lights
No
Horizontal Stripe Type
Single
Vest Back Style
Solid
Cooling
No
Reflective Stripe Main Color
Silver
Reflective Tape Attachment Type
Stiched
Reflective Stripe Location
Chest
Includes ID Window
Yes
Vest Features
Reinforced Pockets
Anti-Static
No
Expandable
Yes

Description

Safety Vest, ANSI Class 3, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.