Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 High Visibility Yellow Safety Vest - 4X-Large/5X-Large

  • Mfr # 48-73-5144

  • Zoro # G403678247


product price: $26.97
/ea

Key Features

ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5144
Zoro #
G403678247
UPC #
045242595242
Country of Origin
China

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL
Length
30 709/1000 in
Reflective Stripe Width
2 in
Minimum Chest Size
50 in
Maximum Chest Size
54 in

Details

Item
High Visibility Safety Vest
Color
Yellow
ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
Number of Inside Pockets
1
Standards
ANSI
Insulated
No
High Visibility
Yes
Number of Outside Pockets
9
Waterproof
No
Expandable
Yes
Pocket Location
Left Chest, Right Chest
Includes LED Lights
No
Safety Features
Fall Protection Compatible
Reflective Stripe Color
Silver
Total Number of Pockets
10
Vest Back Style
Solid
Fabric Construction
Solid
Anti-Static
No
Covered Pocket Locations
Top Pockets
Safety Vest Style
Standard
Reflective Stripe Location
Chest
UV-Resistant Material
Yes
Fall Protection Compatible
Yes
Reflective Stripe Main Color
Silver
Flame-Resistant Properties
Not Flame-Resistant
Horizontal Stripe Type
Single
Includes Tablet Pocket
No
Breakaway
No
Cooling
No
Reinforced Pocket Locations
Pen Pocket
Vest Front Style
Solid
Reflective Tape Attachment Type
Stiched
Reflective Tape Type
Glass Bead
ANSI Type
Class 3
Includes Microphone Tab
Yes
Reflective Stripe Border Type
None
Vest Features
Reinforced Pockets
Includes Tool Lanyard Grommets
No
Includes ID Window
Yes

Description

Safety Vest, ANSI Class 3, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.