Zoro Homepage

Class 3 High Visibility Yellow Safety Vest - Large/X-Large

  • Mfr # 48-73-5142

  • Zoro # G903678211


product price: $26.97
/ea

Key Features

ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5142
Zoro #
G903678211
UPC #
045242595228
Country of Origin
China

Dimensions

Size
L/XL
Length
29 66/125 in
Vest Size
L, XL
Maximum Chest Size
46 in
Reflective Stripe Width
2 in
Minimum Chest Size
42 in

Details

Item
High Visibility Safety Vest
Color
Yellow
ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Standards
ANSI
Number of Inside Pockets
1
Waterproof
No
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
Number of Outside Pockets
9
Insulated
No
High Visibility
Yes
Safety Features
Fall Protection Compatible
Vest Features
Reinforced Pockets
Anti-Static
No
Covered Pocket Locations
Top Pockets
Includes Tool Lanyard Grommets
No
Pocket Location
Left Chest, Right Chest
Breakaway
No
Includes Tablet Pocket
No
Expandable
Yes
Includes ID Window
Yes
Reflective Tape Attachment Type
Stiched
Reflective Stripe Main Color
Silver
UV-Resistant Material
Yes
Horizontal Stripe Type
Single
Reflective Stripe Border Type
None
Vest Back Style
Solid
Reflective Stripe Location
Chest
Total Number of Pockets
10
Fabric Construction
Solid
Fall Protection Compatible
Yes
Reflective Tape Type
Glass Bead
Reinforced Pocket Locations
Pen Pocket
Includes LED Lights
No
Flame-Resistant Properties
Not Flame-Resistant
Cooling
No
Safety Vest Style
Standard
Includes Microphone Tab
Yes
ANSI Type
Class 3
Reflective Stripe Color
Silver
Vest Front Style
Solid

Description

Safety Vest, ANSI Class 3, Vest Size L, XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.