Class 3 High Visibility Yellow Safety Vest - Small/Medium

  • Mfr # 48-73-5141

  • Zoro # G903678242


product price:  $26.97
/ea

Key Features

ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-5141
Zoro #
G903678242
UPC #
045242595211
Country of Origin
China

Dimensions

Size
S/M
Length
27 953/1000 in
Vest Size
M, S
Minimum Chest Size
38 in
Reflective Stripe Width
2 in
Maximum Chest Size
42 in

Details

Item
High Visibility Safety Vest
Color
Yellow
ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Number of Inside Pockets
1
Standards
ANSI107-15
Number of Outside Pockets
2
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
High Visibility
Yes
Waterproof
No
Insulated
No
ANSI Type
Class 3
Expandable
Yes
Pocket Location
Left Chest, Right Chest
Reflective Stripe Border Type
None
Includes ID Window
Yes
Horizontal Stripe Type
Single
UV-Resistant Material
Yes
Safety Vest Style
Standard
Safety Features
Fall Protection Compatible
Reflective Stripe Main Color
Silver
Includes Tablet Pocket
No
Reflective Stripe Color
Silver
Vest Back Style
Solid
Vest Front Style
Solid
Vest Features
Reinforced Pockets
Reflective Tape Type
Glass Bead
Reflective Tape Attachment Type
Stiched
Reflective Stripe Location
Chest
Includes Tool Lanyard Grommets
No
Flame-Resistant Properties
Not Flame-Resistant
Covered Pocket Locations
Top Pockets
Reinforced Pocket Locations
Pen Pocket
Fabric Construction
Solid
Total Number of Pockets
10
Fall Protection Compatible
Yes
Includes Microphone Tab
Yes
Cooling
No
Anti-Static
No
Breakaway
No
Includes LED Lights
No

Description

Safety Vest, ANSI Class 3, Vest Size M, S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.