Zoro Homepage
This item is Discontinued.
Milwaukee Tool Clay Spade, 16-5/8 In 48-62-4068

Clay Spade, 16-5/8 In (Discontinued)

  • Mfr # 48-62-4068
  • Zoro # G5114785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4068
Zoro #
G5114785
UPC #
045242154210
Country of Origin
Germany

Dimensions

Overall Length (In.)
16-5/8
Length (In.)
16-5/8
Blade Width (In.)
4.5

Details

Item
Clay Spade
Shank Type
SDS Max
Application
Digging Clay, or Hard Packed Gravel (Do Not Use for Concrete)
For Use With
Any SDS Max Hammer

Description

Clay Spade, Shank Type SDS Max, Overall Length (In.) 16-5/8, Length (In.) 16-5/8, Blade Width (In.) 4.5, For Use With Any SDS Max Hammer, Application Digging Clay, or Hard Packed Gravel (Do Not Use for Concrete)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.