Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Performance Safety Glasses w/Gasket, Clear Lens, Anti-Fog & Anti-Scratch, Full-Frame

  • Mfr # 48-73-2040

  • Zoro # G3578511


product price: $33.97
/ea

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Red/Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2040
Zoro #
G3578511
UPC #
045242552443
Country of Origin
China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
One Size Fits All

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Red/Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3
Color
Red/Black
X-Ray Detectable
No
Material
Plastic/Polycarbonate
UV Protection
Yes
Gender
Unisex
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Includes Polarized Lens Coating
Yes
Arm Color
Red
Arm Tip Type
Straight
Application
General Purpose
Includes Scratch-Resistant Lens Coating
Yes
Adjustable Nose Piece
No
Includes Anti-Fog Lens Coating
Yes
Includes No Lens Coatings
No
Includes Padded Arms
No
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Static Lens Coating
No
Includes Brow Lining
No
For Small Heads Designation
Not Rated for Small Heads
Includes Eye Socket Lining
Yes
Includes Padded Nose Piece
No
Dielectric Protection
Yes
Hinge Type
Barrel
Products By Industry
Electrical
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
Nylon
Arm Material
Nylon
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Polarized, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Red, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.