1/4 in. x 3-1/2 in. Cobalt Pilot Drill Bit for HOLE DOZER with Carbide Teeth Hole Saws
Mfr # 49-56-7100
Zoro # G802669204
product price: $7.47
/eaKey Features
Drill Bit Size
1/4 in
Overall Length
3 1/2 in
Drill Bit Point Angle
135° split point
Material
Cobalt
Fits Hole Saw Dia.
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-7100
Zoro #
G802669204
UPC #
045242612093
Country of Origin
China
Dimensions
Drill Bit Size
1/4 in
Overall Length
3 1/2 in
Fits Hole Saw Dia.
Assorted
Shank Size
1/4 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Imperial
Assorted
Details
Item
Pilot Drill Bit
Drill Bit Point Angle
135° split point
Material
Cobalt
For Use With
Milwaukee Carbide Teeth Hole Saw
Shank Shape
Flat
Compatible Product Type
Milwaukee Carbide Teeth Hole Saw
For Workpiece Material
Abrasive, Cast Iron, Metal, Stainless Steel, Wood
Primary Material Application
Abrasive, Cast Iron, Metal, Stainless Steel, Wood
Description
HOLE DOZER with Carbide Teeth Cobalt Pilot Bit gives you up to 10X longer life than standard pilot bits. The Quad Edge tip decreases heat build-up while drilling, and a 135° split point allows for accurate and precise hole placement. Hole Saw Cobalt Pilot Bit is designed for use in stainless steel, cast iron, wood, metal & abrasive materials. For best performance use with MILWAUKEE HOLE DOZER with Carbide Teeth Hole Saws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.