Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11mm Metric Flex Head Ratcheting Combination Wrench

  • Mfr # 45-96-9611

  • Zoro # G606155637


product price: $27.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
11 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9611
Zoro #
G606155637
UPC #
045242596041
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
171 3/8 mm
Head Size
11 mm
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Reversing
No
Includes
(1) Flex Head Combination Wrench
Handle Type
Ergonomic
Insulated
No
Non-Magnetic
Yes
Corrosion Resistant
Yes
Anti-Slip Design
Yes
Box End Type
12-Point Box End
Handle Color
Chrome
Opening Type
Hex
Head Type
Flexible
Min. Arc Swing
2.5 Degrees
Tether Style
Tether Capable
Ratcheting
Yes
Opening Angle (Deg.)
15 Degrees
Weight
0.2 lb
Measurement Type
Metric, SAE
Grip Style
Plain
Nonsparking
No

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 11 mm, Overall Length 171 3/8 mm, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 5/16 in, Metric, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.