Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14mm Metric Flex Head Ratcheting Combination Wrench

  • Mfr # 45-96-9614

  • Zoro # G006155589


product price: $31.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
14 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9614
Zoro #
G006155589
UPC #
045242596072
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
198 mm
Head Size
14 mm
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Insulated
No
Anti-Slip Design
Yes
Handle Type
Ergonomic
Reversing
No
Corrosion Resistant
Yes
Includes
(1) Flex Head Combination Wrench
Non-Magnetic
Yes
Grip Style
Plain
Opening Angle (Deg.)
15 Degrees
Head Type
Flexible
Opening Type
Hex
Min. Arc Swing
2.5 Degrees
Ratcheting
Yes
Handle Color
Chrome
Nonsparking
No
Box End Type
12-Point Box End
Measurement Type
Metric, SAE
Tether Style
Tether Capable
Weight
0.32 lb

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 14 mm, Overall Length 198 mm, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/8 in, Metric, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.