Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21mm Metric Flex Head Ratcheting Combination Wrench

  • Mfr # 45-96-9621

  • Zoro # G906155603


product price: $47.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
21 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9621
Zoro #
G906155603
UPC #
045242596140
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
281 7/8 mm
Head Size
21 mm
Head Thickness
1/2 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Includes
(1) Flex Head Combination Wrench
Handle Type
Ergonomic
Insulated
No
Reversing
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Anti-Slip Design
Yes
Min. Arc Swing
2.5 Degrees
Measurement Type
Metric, SAE
Handle Color
Chrome
Nonsparking
No
Tether Style
Tether Capable
Grip Style
Plain
Weight
0.94 lb
Head Type
Flexible
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Ratcheting
Yes
Opening Type
Hex

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 21 mm, Overall Length 281 7/8 mm, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 1/2 in, Metric, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.