Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/16 in. SAE Flex Head Combination Wrench

  • Mfr # 45-96-9819

  • Zoro # G106155632


product price: $43.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
13/16 in
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9819
Zoro #
G106155632
UPC #
045242596423
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 3/4 in
Head Size
13/16 in
Head Thickness
1/2 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Includes
(1) Flex Head Combination Wrench
Corrosion Resistant
Yes
Anti-Slip Design
Yes
Handle Type
Ergonomic
Reversing
No
Non-Magnetic
Yes
Insulated
No
Grip Style
Plain
Box End Type
12-Point Box End
Head Type
Flexible
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Measurement Type
Metric, SAE
Nonsparking
No
Ratcheting
Yes
Weight
0.93 lb
Min. Arc Swing
2.5 Degrees
Handle Color
Chrome
Opening Type
Hex

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 13/16 in, Overall Length 1 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 1/2 in, Metric, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.