Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 in. SAE Flex Head Combination Wrench

  • Mfr # 45-96-9820

  • Zoro # G806155635


product price: $48.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
7/8 in
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9820
Zoro #
G806155635
UPC #
045242596430
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 7/8 in
Head Size
7/8 in
Head Thickness
1/2 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Anti-Slip Design
Yes
Reversing
No
Includes
(1) Flex Head Combination Wrench
Handle Type
Ergonomic
Non-Magnetic
Yes
Insulated
No
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Nonsparking
No
Min. Arc Swing
2.5 Degrees
Opening Angle (Deg.)
15 Degrees
Grip Style
Plain
Handle Color
Chrome
Measurement Type
Metric, SAE
Opening Type
Hex
Tether Style
Tether Capable
Ratcheting
Yes
Head Type
Flexible
Weight
1.01 lb

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 7/8 in, Overall Length 1 7/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 1/2 in, Metric, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.