Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7pc SAE Flex Head Combination Wrenches

  • Mfr # 48-22-9429

  • Zoro # G100690450


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Vanadium
Number of Points
12
Number of Pieces
7
Wrench Product Grouping
Wrench Sets
Opening Angle (Deg.)
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9429
Zoro #
G100690450
UPC #
045242570720
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Wrench Length Style
Standard
Overall Length
11 3/8 in
Height
2
Length
7.6
Width
11.45

Details

Item
Wrench Set
SAE or Metric
SAE
Finish
Chrome Vanadium
Number of Points
12
Number of Pieces
7
Wrench Product Grouping
Wrench Sets
Opening Angle (Deg.)
0 Degrees
Ratcheting
Yes
Box End Type
12-Point Box End
Measurement Type
SAE
Offset
No
Handle Color
Silver
Anti-Slip Design
Yes
Nonsparking
No
Includes
(7) SAE Flex Head Ratcheting Combination Wrench
Head Offset Angle
0 Degrees
Handle Type
Ergonomic
Reversing
No
Head Type
Flexible
Material
Chrome Vanadium Steel
Opening Type
Rounded
Corrosion Resistant
Yes
Weight
1.785
Min. Arc Swing
2.5 Degrees
Insulated
No
Non-Magnetic
No
Grip Style
Plain
Tether Style
Tether Capable
Shop By
Hot Buys
Application
Fastening
Color
Chrome
Container Type
Tray
Number of Tools
7

Description

Combination Wrench Set, Steel, Chrome Vanadium, Number of Tools 7, Range of Head Sizes 3/8 in to 3/4 in, Head Offset Angle 0 Degrees , Flexible, Tray, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.