Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 pc. Metric Flex Head Ratcheting Combination Wrench

  • Mfr # 48-22-9529

  • Zoro # G500690470


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Vanadium
Number of Points
12
Number of Pieces
7
Insulated
No
Handle Type
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9529
Zoro #
G500690470
UPC #
045242570737
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Length Style
Standard
Overall Length
11 3/8 in
Head Size
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
Length
7.6
Width
11.45
Height
2

Details

Item
Wrench Set
SAE or Metric
Metric
Finish
Chrome Vanadium
Number of Points
12
Number of Pieces
7
Insulated
No
Handle Type
Ergonomic
Wrench Product Grouping
Wrench Sets
Head Offset Angle
0 Degrees
Reversing
No
Offset
No
Opening Type
Rounded
Weight
1.785
Ratcheting
Yes
Grip Style
Plain
Anti-Slip Design
Yes
Material
Chrome Vanadium Steel
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Min. Arc Swing
2.5 Degrees
Head Type
Flexible
Includes
(7) Metric Flex Head Ratcheting Combination Wrench
Opening Angle (Deg.)
0 Degrees
Tether Style
Tether Capable
Non-Magnetic
No
Measurement Type
Metric
Handle Color
Silver
Nonsparking
No
Shop By
Hot Buys
Color
Chrome
Application
Fastening
Number of Tools
7
Container Type
Tray

Description

Combination Wrench Set, Steel, Chrome Vanadium, Number of Tools 7, Range of Head Sizes 8 mm to 17 mm, Head Offset Angle 0 Degrees , Flexible, Tray, Metric, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, Rounded, Opening Angle (Deg.) 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.