Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 2-Tool Combo Kit

  • Mfr # 3497-22

  • Zoro # G105612228


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Voltage
18
Cordless Tools Included
2
Battery Capacity
4
Number of Tools
2
No. of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3497-22
Zoro #
G105612228
UPC #
045242637331
Country of Origin
Mexico

Dimensions

Rotary Hammer - Bit Size
1/2 in
Drive Size
1/4 in, 1/2 in
Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in

Details

Voltage
18
Cordless Tools Included
2
Battery Capacity
4
Number of Tools
2
Includes
Hammer Drill/Driver
Series
M12 FUELâ„¢
No. of Batteries Included
2
Battery Included
38D763, 38D764
Carrying Case
Bag
Hammer Drill
794JJ7
Included Fastening Tools
1/4 in Hex Impact Driver (1,500 in-lbs)
Item
M12 FUELâ„¢ 2-Tool Combo Kit
Case Included
Contractor Bag
Battery Series
M12(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger, (1) Carrying Case
Drill - Max. Torque
400 in-lb
Shear - Capacity Steel
0.5 in
Charger
2XKZ7
Charger Included
Yes
Power Source
Cordless
Corded/Cordless
Electric - Cordless
Included Charger
Yes
Drill - Class
Compact
Hammer Drill - Class
Premium
Impact Driver - Torque Range
1,500 in-lb
Number of Batteries Included
2
Battery Model No.
38D763, 38D764
Hammer Drill - BPM
22,500 BPM
Impact Driver
794JJ9
Hammer Drill - Max. Torque
400 in-lb
Includes Case
Case Included
Impact Driver - Maximum Torque
1,500 in-lb
Battery Chemistry
Li-Ion
Tool Series
M18 FUEL(TM)
Charger Manufacturing Model Number
48-59-2401
Battery Platform
M12(TM)
All Product Types Included
Hammer Drill, Impact Driver
Number of Chargers Included
1
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-2420, 48-11-2440

Description

Combo Kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.