Combination Wrench Set, Metric, 7 pcs. (Discontinued)
- Mfr # 48-22-9507
- Zoro # G1900138
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-9507
Zoro #
G1900138
UPC #
045242499052
Country of Origin
Taiwan, Province of China
Dimensions
Head Size
8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
Head Thickness
1/4 in to 1/2 in
Wrench Length Style
Standard
Range of Head Sizes
8 mm to 17 mm
Description
Combination Wrench Set,Metric,7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.