Zoro Homepage

6-in-1 Comfort Grip Combination Pliers

  • Mfr # 48-22-3079

  • Zoro # G5490138


product price: $19.97
/ea

Key Features

Capacity
20 to 10 AWG
Overall Length
7 3/4 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3079
Zoro #
G5490138
UPC #
045242251209
Country of Origin
Viet Nam

Dimensions

Overall Length
7 3/4 in
Tip Width
0.25 in
Minimum Wire/Cable Diameter
20 ga
Maximum Wire/Cable Diameter
8 ga
Handle Length (in)
4.5 in
Blade Length (in)
0.5 in

Details

Item
Wire Stripper
Capacity
20 to 10 AWG
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Cutting, Loop Making, Reaming, Stripping
Features
Corrosion Resistant, Rust Protection
Material
Forged Alloy Steel
Handle Material
Polypropylene
Insulated / Uninsulated
Uninsulated
Adjustable
NO
Functions
Strip/Cut
Standards
ASME
Cable Type
Solid and Stranded
Tether Capable
Tether Capable
For Wire/Cable Type
Solid Wire, Stranded Wire
Max. Jaw Opening
1.5 in
Type
Electrical Wire Strippers
Cutting Tools Included
Yes
Blade Material
Steel
Handle Style
Standard
Weight
0.69 lb
Adjustment Mechanism
None
Body Material
Alloy Steel
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Stripping Capacity - Solid Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Jaw Opening Type
Spring Return
Grip Material
Rubber
Tool Functions
Screw Shear
Blade Style
Rounded Edge
Grip Style
Standard Cushion
Tether Ready
No
Cutting Capacities
#6 (Bolts), #8 (Bolts), 10 to 20 AWG (Stranded Wire), 8 to 18 AWG (Solid Wire)
Insulated Handle
Yes
Sharpenable
Yes
Pliers Type
Needle Nose

Description

Milwaukee 6 in. 1 combination pliers feature a revolutionary, forged dual head design for wire stripping and needle nose functionality. A unique reaming design is integrated into the pliers head for smoothing out rough edges of metal pipe, and a curved blade design allows for clean cuts through larger wire sizes. These pliers have the capability to cut #6 and #8 bolts and feature a swing-lock design for fast one-handed operation, and won’t open when stored in a pouch or backpack. Milwaukee 6 in. 1 combination pliers deliver maximum productivity for the trades. The Milwaukee 48-22-3079 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all combination pliers.


  • Reaming head design - smooths edges of metal pipe from 1/2 in. to 1-in.
  • Bolt cutter - thread and cut #6 and # 8 bolts to preferred length
  • Wire stripper - strips 8-18 AWG (solid wire); 10-20 AWG (stranded wire)
  • One-handed swing lock - easy one-handed use and remains locked while in pouch; spring loaded for easy opening
  • Curved cutting blade for clean cuts through larger wire sizes
  • Rust protection - increases tool life by reducing corrosion
  • Forged alloy steel - for maximum tool strength and durability
  • Tether-ready handle loops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.