Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comfort Grip Fencing Pliers

  • Mfr # 48-22-6410

  • Zoro # G4123038


product price: $34.97
/ea

Key Features

Overall Length
10 5/8 in
Material
Metal
Handle Type
Comfort Grip
Features
Multi-Purpose Tool, Rust Resistant
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6410
Zoro #
G4123038
UPC #
045242356133
Country of Origin
China

Dimensions

Overall Length
10 5/8 in
Jaw Length
3/4 in
Jaw Width
3 1/4 in
Tip Width
35/64 in
Tip Thickness
35/64 in
Maximum Wire Cutting Diameter
8 ga

Details

Item
Fencing Plier
Material
Metal
Handle Type
Comfort Grip
Features
Multi-Purpose Tool, Rust Resistant
Plier Product Group
Pliers
Handle Color
Red
Nose Type
Flat Jaw
Standards
ASME
Insulated
No
Tether Capable
Tether Capable
ESD Safe
No
Tether Style
Tether Capable
Weight
1.48 lb
For Wire/Cable Type
Fencing Wire
Plier Type
Fencing Pliers
Jaw Opening Type
Manual
Handle Style
Standard
Grip Style
Standard Cushion
Jaw Shape
Clamping Jaw
Non-Sparking
No
Plier Material
Steel
Additional Tool Functions
Wire Crimper, Wire Cutter
Maximum Jaw Opening
1 1/2 in
Cutting Capacities
8 AWG
Tether Ready
No
Cutting Capacity by Material
8 AWG
Spring Assist Handle
No

Description

The Milwaukee 48-22-6410 Comfort Grip Fencing Pliers are designed to make your job easier. The comfort grip handle ensures that you can work for long periods of time without tiring. The metal plier has a jaw width of 3 13/64 in., an overall length of 10 39/64 in. and a jaw length of 51/64 in. With a flat jaw, the fencing pliers have a nose type that is ideal for cutting wire and nails. The red handle color makes it easy to locate this tool even when it's dark outside or inside the house or workshop. These fencing pliers from Milwaukee are the perfect choice for all your jobs around the house and workplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.