Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comfort Grip PVC/Oil Filter Pliers

  • Mfr # 48-22-6321

  • Zoro # G4594950


product price: $22.97
/ea

Key Features

Type
Adjustable
Capacity
Up to 3 1/2 in
Material
Metal
Length (In.)
9 in
Application
Used for PVC Fittings, Small Sink Basket Strainers, Oil Filters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6321
Zoro #
G4594950
UPC #
045242356157
Country of Origin
China

Dimensions

Length (In.)
9 in

Details

Item
Oil Filter Pliers
Type
Adjustable
Capacity
Up to 3 1/2 in
Material
Metal
Application
Used for PVC Fittings, Small Sink Basket Strainers, Oil Filters
For Use With
Filter and PVC
Plier Material
Metal
Tool Type
Oil Filter Pliers

Description

Oil Filter Pliers, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.