Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Compact Band Saw 6242-6

Compact Band Saw (Discontinued)

  • Mfr # 6242-6
  • Zoro # G3301812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6242-6
Zoro #
G3301812
UPC #
045242198221
Country of Origin
China

Dimensions

Blade Length
35 3/8 in
Tool Length
16 in
Blade Size
35-3/8 x 1/2"

Details

Speeds
Variable
Voltage
120
Surface Ft. per Min. Low
200
Surface Ft. per Min. High
360
Item
Band Saw
Tool Weight
9.5 lb
Round Capacity
3-1/4"
Includes
Carrying Case
Rectangle Capacity
3-1/4" x 3-1/4"
Corded/Cordless
Corded
Handle Type
Muli-Grip T-Handle
Features
Blade Ejection System, Variable Speed Dial, Work Light
Standards
UL
Corded/Banded
Corded
Material
metal
Hz
60
Drive Type
Direct
Amps @ 120V
7.0 A
Round Cutting Capacity
3 1/4 in
Number of Speed Settings
4
Throttle Type
Variable-Speed Trigger
Rectangular Cutting Capacity
3-1/4 in x 3-1/4 in
Variable Speed
Yes
Current
7.0 A
Power Source
Corded
Portable Band Saw Type
Compact
SFPM Range
200 to 360

Description

Band Saw, Portable Band Saw Type Compact, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3-1/4 in x 3-1/4 in, Number of Speed Settings 4, SFPM Range 200 to 360, Current 7.0 A, Includes Carrying Case, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Drive Type Direct, Hz 60, Handle Type Muli-Grip T-Handle, Standards UL, Tool Length 16 in, Tool Weight 9.5 lb, Voltage 120, Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.