Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Folding Knife

  • Mfr # 48-22-1521

  • Zoro # G800829570


product price: $14.97
/ea

Key Features

Handle Material
Glass-Filled Nylon
Handle Color
Red
Blade Length
2 1/4 in
Blade Type
Smooth
Type
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1521
Zoro #
G800829570
UPC #
045242573929
Country of Origin
China

Dimensions

Blade Length
2 1/4 in
Handle Length
4 in
Overall Length
6 1/4 in
Closed Length
4 in
Overall Width
1 1/2 in

Details

Item
Compact Folding Knife
Handle Material
Glass-Filled Nylon
Handle Color
Red
Blade Type
Smooth
Type
Compact
Blade Material
Stainless Steel
Features
Compact for Pocketed Carry, Drop Point Blade, Lanyard Hole for Easy Tethering, Wire Belt Clip Reduces Pocket Tearing
Blade Finish
Unfinished
Number of Cutting Edges
1
Weight
1 lb
Lock Type
Liner Lock
Includes Sheath
No
Handle Finish
Matte
Material Application
Multipurpose
Handle Style
Ergonomic
One-Handed Operation
Yes
Blade Edge Type
Straight
Opening Mechanism
Thumb Hole
Includes Pocket Clip
Yes
Grip Material
Glass-Filled Nylon
Number of Blades Included
1
Grip Type
Textured

Description

This Milwaukee 48-22-1521 Compact Folding Knife is an ideal everyday carry knife for people on the go. It has a high quality construction and design that makes it perfect for outdoor activities, camping, hunting or any other activity you are in need of a small knife. This pocket folding knife features a fine edge blade with thumb studs for easy opening. The Milwaukee 48-22-1521 Compact Folding Knife is an excellent addition to your collection of knives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.