Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Slide Utility Knife, Retractable Compact 48-22-1511

Slide Utility Knife, Retractable Compact (Discontinued)

  • Mfr # 48-22-1511
  • Zoro # G400829642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1511
Zoro #
G400829642
UPC #
045242534449
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Overall Thickness
1 in
Overall Width
1 3/4 in
Blade Projection Length
1/2 in
Blade Thickness
0.03 in
Length- Overall/Blade Projection
1/2 in

Details

Item
Slide Utility Knife
Blade Type
Compact
Blade Material
Steel
Handle Material
Metal
Application
Multipurpose
Includes
(1) Compact Side Slide Utility Knife
Metal Detectable
No
Blade Operation
Retractable
Blade Finish
Unfinished
Handle Color
Red
Number of Blades Included
1
Blade Change Method
Button
Hand Orientation
Right-Handed
Manufacturer Model Number of Included Blade
48-22-1905
For Cutting Cork
Yes
Handle Style
Ergonomic
Blade Tip
Standard
Knife Features
Compact; Side Slide
For Cutting Paper
Yes
Blade Edge Type
Straight
Blade Positions
3
Retractable Blade
Yes
Blade Type Included
Straight
For Cutting Leather
No
Includes Cushioned Grip
No
Blade Retraction Type
Manual
Replaceable Blade
Yes
Tether Ready
Yes
Number of Blades Stored
1
For Cutting Plastic
No
For Cutting Rubber
No
Knife Type
Utility Knife
Includes Pocket Clip
Yes
Blade Shape
Straight
For Cutting Fabric
No
Blade
Steel Standard Tip
Grip Type
Textured
For Cutting Cardboard
Yes

Description

Slide Utility Knife, Application Multipurpose, Blade Change Method Button, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 1/2 in, Blade Material Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.