MX FUEL Concrete Vibrator Kit

  • Mfr # MXF370-2XC

  • Zoro # G905948077


product price:  $2,499.00
/ea
Free Shipping & Returns

Key Features

Voltage
72V DC
Shaft Length
21 ft
Includes
(1) MX FUEL(TM) CHARGER (MXFC), (1) MX FUEL(TM) Concrete Vibrator, (1) Remote for MX FUEL(TM) Concrete Vibrator (3701), (1) Shoulder Strap, (2) MX FUEL(TM) REDLITHIUM(TM) XC406 Battery Pack (MXFXC406)
Battery Capacity
6.0 Ah
Tool Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXF370-2XC
Zoro #
G905948077
UPC #
045242616770
Country of Origin
United States

Dimensions

Shaft Length
21 ft
Tool Length
13 in
Head Length
2 1/2 in
Overall Height
9 1/2 in
Radius of Vibration
Not Available
Head Diameter
2 1/2 in
Overall Width
9 9/10 in

Details

Item
Concrete Vibrator
Voltage
72V DC
Includes
(1) MX FUEL(TM) CHARGER (MXFC), (1) MX FUEL(TM) Concrete Vibrator, (1) Remote for MX FUEL(TM) Concrete Vibrator (3701), (1) Shoulder Strap, (2) MX FUEL(TM) REDLITHIUM(TM) XC406 Battery Pack (MXFXC406)
Battery Capacity
6.0 Ah
Charger Included
Yes
Vibrations per Minute
11,000 vpm
Number of Batteries Included
2
Brushless Motor
Yes
Shaft Connection Type
Quick Connect
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, Charger, (2) Battery
Tool Weight
23 lb
Battery Model Number
MXFXC406
Battery Series
MX FUEL
Charger Model Number
MXFC
Concrete Vibrator Type
Handheld

Description

Concrete Vibrator, Voltage 72V DC, Shaft Length 21 ft, Head Diameter 2 1/2 in, Radius of Vibration Not Available, Vibrations per Minute 11,000 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Charger, (2) Battery, Battery Capacity 6.0 Ah, Head Length 2 1/2 in, Tool Length 13 in, Tool Weight 23 lb, Shaft Connection Type Quick Connect, Battery Model Number MXFXC406, Battery Series MX FUEL, Charger Included Yes, Charger Model Number MXFC, Concrete Vibrator Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.