Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor Work Belt w/ Suspension Rig

  • Mfr # 48-22-8120

  • Zoro # G9983687


product price: $134.97
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
Carry Handles, Puncture-Resistant Pocket
Height
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8120
Zoro #
G9983687
UPC #
045242333974
Country of Origin
Viet Nam

Dimensions

Height
12 1/2 in
Waist Size
30 in to 53 in
Depth
3 in
Width
56 in
Overall Length
8 3/16 in
Overall Width
56 in
Minimum Waist Size
30 in
Belt Width
3 in
Maximum Waist Size
53 in

Details

Item
Tool Belt
Material
Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
Carry Handles, Puncture-Resistant Pocket
Includes
(1) Contractor Work Belt With Suspension Rig
Number of Pockets
24
Belt Type
Tool Belt
For Use With
Power Tools, Hand Tools and Accessories
SAE or Metric
SAE
Measurement Type
SAE
Type
Contractor's
Belt Material
Nylon
Removable Pouches
Removable
Padded
Padded
Pouch Color
Red
Belt Buckle Type
Roller
Pouch Material
Nylon
Belt Adjustment Type
Buckle
Belt Color
Black
Suspender Color
Black
Compatible with Product Type
Hand Tools and Accessories, Power Tools
Number of Pouch Outside Pockets
24
Suspender Cell Phone Holder
Suspender Cell Phone Holder Included
Number of Pouches
2
Buckle Finish
Bright
Number of Suspender Pockets
24
Includes Belt
Belt Included
Pouch Carrying Handles
Pouch Carrying Handle Included
Includes Suspenders
Suspenders Included
Primary Application
General Purpose
Tool Holder Type
Hammer Loop

Description

Tool Belt, Contractor, Width 56 In., Depth 3 In., Height 12-1/2 In., Waist Size 30 to 53 In., Number of Pockets 24, Ballistic Nylon Material, Red/Black, Belt Type Padded Breathable, Riveted Seams, All Metal Hardware, Integrated Carry Handles, Puncture Resistant Pocket and Smart Phone Pocket, For Use With PowerTools, Hand Tools and Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.