Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Tubing Cutter Wheel (2 PK)

  • Mfr # 48-38-0010

  • Zoro # G2923672


product price: $19.00
/pk 2, $9.50/ea

Key Features

Type
Copper Pipe
For Use With Mfr. Model Number
2471-21
Features
Convex Blade Design
Fits Brand
Milwaukee
Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-38-0010
Zoro #
G2923672
UPC #
045242159710
Country of Origin
United States

Dimensions

Overall Length
0.6 in
Overall Height
0.2 in
Overall Width
0.6 in

Details

Item
Cutter Wheel
Type
Copper Pipe
For Use With Mfr. Model Number
2471-21
Features
Convex Blade Design
Fits Brand
Milwaukee
Material
Hardened Steel
Product Type
Tubing Cutter Wheel
Compatible Mfr. Model No.
2471-20, 2471-21, 2471-22
For Use With
M12 Copper Tubing Cutter Model (2471)
Compatible Threader Manufacturer Part Number
2471-20, 2471-21, 2471-22
Compatible Manufacturer Part Number
2471-20, 2471-21, 2471-22
Compatible Threader Mfr. Model No.
2471-20, 2471-21, 2471-22

Description

The Milwaukee Copper Tubing Cutter Wheel (2-Pack) is designed for fast, accurate cutting and longer blade life. Precision-machined for high performance when cutting copper pipe, the replacement wheel is made of hardened steel with a black oxide finish that resists corrosion and rust. The wheel’s convex blade design reduces chipping for smooth, burr-free cuts. Use with the M12 Copper Tubing Cutter model 2471.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.