Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool (2) 9.0Ah Batteries + Hard Case Bundle Angle Grinder Kit, 18.0 V, 5 in Wheel Dia. 2781-22HD

(2) 9.0Ah Batteries + Hard Case Bundle Angle Grinder Kit, 18.0 V, 5 in Wheel Dia. (Discontinued)

  • Mfr # 2781-22HD
  • Zoro # G6639477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2781-22HD
Zoro #
G6639477
UPC #
045242475698
Country of Origin
China

Dimensions

Spindle Thread Size
5/8"-11
Tool Length
15 in
Wheel Dia.
5 in

Details

Item
Angle Grinder Kit
Includes
(1) Charger, (2) Batteries, Carrying Case, Flange Nut, Spanner Wrench, Wheel Guard
Voltage
18.0 V
Switch Type
Slide
Tool Weight
6.8 lb
Features
All-Weather Performance, Electronic Clutch, Fuel Gauge Onboard Battery Displays Remaining Runtime, Overload Protection, Slim Design, Tool Free Guard and Accessory Changing
Battery Capacity
9.0 Ah
Series
M18(TM) FUEL(TM)
Battery Included
(2) 45KM67
Corded/Cordless
Cordless
Battery Pack Replacement
45KM67
Speed Type
Single
No Load RPM
8,500 RPM
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Corded/Banded
Cordless
Lock-on
Yes
Battery Included / Bare Tool
(2) 9.0Ah Batteries + Hard Case Bundle
Lock-off
No
Options Included
(2) 9.0Ah Batteries + Hard Case Bundle
Lock-On Switch
No
Anti-Restart Technology
No
Lock-Off Switch
No
Anti-Kickback Clutch Type
None

Description

Angle Grinder Kit, Voltage 18.0 V, Brushless Motor Yes, Battery Capacity 9.0 Ah, Switch Type Slide, Lock-Off Switch No, Lock-On Switch No, Spindle Thread Size 5/8 In.-11, Anti-Restart Technology No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.