Milwaukee M12 Caulk Gun, 12V DC, For 10 oz Container Size, 29 in/min Application Speed, Bare Tool

  • Mfr # 2441-20

  • Zoro # G4933546


product price:  $179.00
/ea
Free Shipping & Returns

Key Features

Color
Black/Red
Battery Included
No
Capacity
10 oz
Application Speed
0 to 29 in/min
Cartridge Type
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2441-20
Zoro #
G4933546
UPC #
045242286317
Country of Origin
Viet Nam

Dimensions

Tool Length
16 1/8 in
Overall Length
16 1/8 in
For Container Size
10 oz

Details

Item
Caulk Gun
Color
Black/Red
Battery Included
No
Capacity
10 oz
Application Speed
0 to 29 in/min
Cartridge Type
10 oz
Series
M12(TM)
Battery Pack Replacement
2XKZ6
For Use With
Adhesives, Sealants
Includes
10 oz Carriage, Plunger Rod and Piston Assembly
Handle Type
T-handle
Battery Capacity
1.5 Ah
Expels
0 to 28 in/min
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Included / Bare Tool
Bare Tool
Features
400 lb of Pushing Force, 6-Setting Max. Speed Dial, Anti-drip, Auto Reverse, Compact and Lightweight, Complete Dispensing Rate Control, Constant Flow Technology, Rubber Non-Slip Grip, Variable Speed Trigger
Tool Weight
3.7 lb
Cordless Tool Battery Type
Li-Ion
Voltage
12V DC
Application
Dispenses Construction Sealants and Adhesives
For Container Type
Cartridge
Frame Style
Open
Number of Batteries Included
0
Charger Included
No
Power Source
Cordless
Maximum Dispensing Speed
29 in/min
Brushless Motor
No
Grip
Pistol
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
M12(TM) REDLITHIUM(TM)

Description

Milwaukee’s new M12 caulk and adhesive gun is the most compact and lightest weight cordless powered caulk gun on the market. Designed to be the ideal hand tool replacement, the M12 caulk gun is optimized for use with common construction sealants and adhesives. Powered by the M12 Red Lithium battery technology, the tool will dispense up to 150 10 oz tubes of building sealant on one charge.


  • Up to 400 lbs of pushing force
  • Variable speed trigger and max speed dial for complete control
  • 0-28 IPM dispensing rate
  • Interchangeable quick-change carriage design for converting material types

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.