Shop MILWAUKEE TOOL
See all product information
Create Account
M12 Caulk Gun + M12 XC 4.0 Battery
- Mfr # 2441-20, 48-11-2440
- Zoro # G622963315
product price:Â
$
365.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cordless Tool Kit Contents
(1) Battery
Frame Style
Open
For Container Type
Cartridge
Battery Capacity
4.0 Ah
For Container Size
10 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2441-20, 48-11-2440
- Zoro #
- G622963315
- UPC #
- 045242286317
- Country of Origin
- Multiple
- Item
- Caulk Gun Kit
- Cordless Tool Kit Contents
- (1) Battery
- Frame Style
- Open
- For Container Type
- Cartridge
- Battery Capacity
- 4.0 Ah
- Voltage
- 12 V DC
- Maximum Dispensing Speed
- 29 in/min
Dimensions
- For Container Size
- 10 oz
Description
Caulk Gun Kit, Voltage 12 V DC, For Container Size 10 oz, For Container Type Cartridge, Frame Style Open, Maximum Dispensing Speed 29 in/min, Cordless Tool Kit Contents (1) Battery, Battery Capacity 4.0 Ah, Brushless Motor No, Thrust Ratio Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.