M18 Fuel Cordless Circular Saw, 18V, 13-1/2" L (Discontinued)
- Mfr # 2731-20
- Zoro # G8508446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2731-20
Zoro #
G8508446
UPC #
045242319398
Country of Origin
China
Dimensions
Blade Dia.
7 1/4 in
Cutting Depth @ 45 Degrees
1-7/8"
Tool Length
13 1/2 in
Cutting Depth @ 90 Degrees
2-1/2"
Details
Blade Side
Right
Voltage
18V
Battery Pack Replacement
38D766
Shoe Material
Magnesium
Series
M18TM FUELTM
Tool Weight
7.5 lb
Item
Cordless Circular Saw
Features
Rafter Hook, LED Light, Magnesium Shoe and Guards
Arbor Hole
5/8"
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Corded/Banded
Cordless
No Load RPM
5000
Bevel Adjustment
0 Degrees to 50 Degrees
Includes
Blade Wrench and 7 1/4 in Blade
Battery Included / Bare Tool
Bare Tool
Brushless Motor
Yes
Description
Cordless Circular Saw, Blade Dia. 7 1/4 in, Blade Side Right, Shoe Material Magnesium, Tool Length 13 1/2 in, Tool Weight 7.5 lb, Brushless Motor Yes, Voltage 18.0, Includes Blade Wrench and 7 1/4 in Blade, Features Rafter Hook, LED Light, Magnesium Shoe and Guards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.