Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Fuel Cordless Circular Saw Kit, 18.0V, 9 lb. 2731-22

M18 Fuel Cordless Circular Saw Kit, 18.0V, 9 lb. (Discontinued)

  • Mfr # 2731-22
  • Zoro # G8577536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2731-22
Zoro #
G8577536
UPC #
045242319411
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Cutting Depth @ 45 Degrees
1-7/8"
Cutting Depth @ 90 Degrees
2-1/2"
Tool Length
16 in

Details

Blade Side
Right
Voltage
18V
Battery Pack Replacement
35GJ99
Cordless Tool Battery Type
Li-Ion
Features
Rafter Hook, LED Light, Magnesium Shoe and Guards
Battery Included / Bare Tool
Battery Included
Corded/Banded
Cordless
Battery Included
(2) 35GJ99
Series
M18TM FUELTM
Arbor Hole
5/8"
Item
Cordless Circular Saw
Bevel Adjustment
0 Degrees to 50 Degrees
Tool Weight
9 lb
Shoe Material
Magnesium
Includes
Circular Saw, (2) Battery Packs, Charger, Contractor Bag, Blade Wrench, 7 1/4 in Blade
Battery Capacity
5.0Ah
No Load RPM
5000
Corded/Cordless
Cordless
Brushless Motor
Yes

Description

Cordless Circular Saw Kit, Blade Dia. 7 1/4 in, Blade Side Right, Shoe Material Magnesium, Tool Length 16 in, Tool Weight 9 lb, Brushless Motor Yes, Voltage 18.0, Battery Capacity 5.0Ah, Includes Circular Saw, (2) Battery Packs, Charger, Contractor Bag, Blade Wrench, 7 1/4 in Blade, Features Rafter Hook, LED Light, Magnesium Shoe and Guards

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.