Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Cordless Circular Saw Kit, 18V 2682-22

M18 Cordless Circular Saw Kit, 18V (Discontinued)

  • Mfr # 2682-22
  • Zoro # G3273374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2682-22
Zoro #
G3273374
UPC #
045242242184
Country of Origin
Unknown

Dimensions

Blade Dia.
5 3/8 in
Cutting Depth @ 90 Degrees
1/8" to 2"
Tool Length
14 1/4 in

Details

Item
Cordless Circular Saw Kit
Voltage
18.0
Includes
(2) Batteries, 1 hr Charger, Carbide Tipped Blade, Contractor Bag
Features
Exclusive (4) Pole Frameless Motor Delivers Up to 35% More Cutting Power, Compact, Low Profile Design for Easy Handling and Increased Control, Extra Large Cut Guide, Impact Resistant Window and LED Light, For Cutting Metal
Blade Side
Right
Tool Weight
5.8 lb
Battery Pack Replacement
2PYZ8
Battery Included / Bare Tool
Battery Included
No Load RPM
3600
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Included
(2) 2PYZ8
Shoe Material
Stainless Steel
Cordless Tool Battery Type
Li-Ion
Arbor Hole
20mm
Battery Capacity
3.0Ah
Standards
UL Listed, CSA Certified
Battery Type
Li-Ion

Description

Cordless Circular Saw Kit, Blade Dia. 5 3/8 in, Blade Side Right, Shoe Material Stainless Steel, Tool Length 14 1/4 in, Tool Weight 5.8 lb, Voltage 18.0, Battery Capacity 3.0Ah, Includes (2) Batteries, 1 hr Charger, Carbide Tipped Blade, Contractor Bag, Features Exclusive (4) Pole Frameless Motor Delivers Up to 35 Percent More Cutting Power, Compact, Low Profile Design for Easy Handling and Increased Control, Extra Large Cut Guide, Impact Resistant Window and LED Light, For Cutting Metal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.