This item is Discontinued.

Milwaukee Tool Cordless Circular Saw, w/Battery 2732-20, 48-11-1880

This item is Discontinued.

Milwaukee Tool

Cordless Circular Saw, w/Battery (Discontinued)

Mfr # 2732-20, 48-11-1880
Zoro # G7957959
UPC # 045242005154
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2732-20, 48-11-1880
Zoro #
G7957959
UPC #
045242005154
Country of Origin
China

Dimensions

Tool Length
13 3/4 in
Overall Length
13 3/4 in
Blade Dia.
7 1/4 in
Max. Cutting Depth @ 45 Deg.
1 7/8 in
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in

Details

Item
Circular Saw
Voltage
18 V DC
Tool Weight
12.4 lb
Includes
Blade Wrench
Features
Guards, LED Light
Series
M18 FUEL
Green Environmental Attribute
Product is Rechargeable
Drive Type
Direct Drive
Power Source
Cordless
Motor Type
Brushless
Battery Included / Bare Tool
Battery Included
Cordless Tool Battery Type
Li-Ion
Battery Capacity
(1) 8.0 Ah
Standards
UL Listed
Blade Side
Right
Shoe Material
Magnesium
Number of Batteries Included
1
Case Included
No
Brushless Motor
Yes
Charger Included
No
Wireless Tool Tracking
No
Variable Speed
Yes
Bevel Angle Range
0 Degrees to 45 Degrees Right
Max. Blade Speed
5,800 RPM
Arbor Shape
Round
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Speed Control
Variable
Options Included
Circular Saw + (1) 8.0Ah Battery Bundle
Battery Chemistry
Li-Ion
Bevel Angle - Minimum
0 Degrees
Blade Speed - Maximum
5,800 RPM
Includes Case
Case Not Included
Includes Battery
Battery Included
For Workpiece Material
General Purpose
Bevel Angle - Maximum
45 Degrees

Description

Circular Saw, Power Source Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed Yes, Tool Length 13 3/4 in, Tool Weight 12.4 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.