Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cordless Combination Kit, 12.0V 2553-22, 2457-20

Cordless Combination Kit, 12.0V (Discontinued)

  • Mfr # 2553-22, 2457-20
  • Zoro # G7642700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2553-22, 2457-20
Zoro #
G7642700
UPC #
045242521142
Country of Origin
Multiple

Dimensions

Ratchet - Sq. Size
3/8 in
Cordless Ratchet - Drive Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
Impact Driver, Ratchet
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Belt Clip
Series
M12 FUEL, M12
No. of Batteries Included
2
Battery Included
38D763
Carrying Case
Carrying Case
Ratchet
13G250
Max. Torque
1300 in.-lbs., 35 ft.-lbs.
Corded/Banded
Cordless
Charger Replacement
2XKZ7
Impact Driver
423K51
Included Charger
2XKZ7
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable
Charger
(1) 2XKZ7
Battery Pack Replacement
38D763, 2XKZ6
Charger Included
Yes
Battery Model No.
(2) Mfr. No. 48-11-2420
Included Fastening Tools
Impact Driver (1,300 in-lb), 3/8 in Ratchet (250 RPM)
Power Source
Cordless
Ratchet - Free Speed
250 RPM
Wireless Tool Tracking
No
Impact Driver - Torque Range
1,300 in-lb
Number of Batteries Included
2
Case Included
Carrying Case
Battery Series
M12(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Includes Case
Case Included
All Product Types Included
Impact Driver, Ratchet
Battery Manufacturing Model Number
(2) 48-11-2420

Description

Cordless Combination Kit, Cordless Tools Included Impact Driver, Ratchet, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes Belt Clip, Tool Brand Milwaukee, Series M12 FUEL, M12, Battery Included 38D763, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. 48-11-2420, Battery Series M12(TM) REDLITHIUM(TM), Charger (1) 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.