M18™ 18V 2-Tool Cordless Combo Kit - 1/2" Hammer Drill/Driver & 5-3/8" Circular Metal Saw (2 3.0Ah Batteries + Soft Case Bundle) (Discontinued)
- Mfr # 2698-22
- Zoro # G3679943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2698-22
Zoro #
G3679943
UPC #
045242255498
Country of Origin
Unknown
Details
Voltage
18.0
Cordless Tools Included
Hammer Drill, Metal Cutting Saw
Battery Capacity
3.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Blade Wrench
Series
M18
No. of Batteries Included
2
Battery Included
(2) 2PYZ8
Carrying Case
Contractor Bag
Metal Cutting Saw
6ENE9
Hammer Drill
22UT51
Circular Saw
6ENE9
Item
Cordless Combination Kit
Battery Pack Replacement
2PYZ8
Corded/Banded
Cordless
Charger
23Y581
Corded/Cordless
Cordless
Battery Included / Bare Tool
(2) 3.0Ah Batteries + Soft Case Bundle
Options Included
(2) 3.0Ah Batteries + Soft Case Bundle
Battery Type
Li-Ion
Description
Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Battery Capacity 3.0Ah, Includes Blade Wrench, Series M18, Battery Included (2) 2PYZ8, Charger 23Y581
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.